• Cart

DESCRIPTION

  • 1/2" inlets
  • Flow rate: 8 gpm at 60 psi
  • Integral stops
  • Less diverter
  • Optional Accessories: Replacement cartridge: MIR41131000;MIRWH34700
  • Pressure balance

Mirabelle® 1/2 in. 8 gpm Pressure Balancing Mix Valve (Less Diverter)

MIR289705999

Valve Size:

1/2 in

SPECIFICATIONS

Flow Rate
8 gpm
Valve Size
1/2 in
Valve Type
Tub & Shower Mixing Valve
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now