DESCRIPTION

  • Round wall escutcheon

Mirabelle® 12 in. Shower Arm for Rainshower with Escutcheon

MIRRSA120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Length
12 in
Material
Brass
Spout Reach
1-9/16 in

Starting at
$80.47
EACH
  • QUANTITY

DOCUMENTS