• Cart

DESCRIPTION

  • Shower arm only

Mirabelle® 12 in. Square Wall Mount Wall Arm with Escutcheon

MIRRSA120S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
12 in
Material
Brass
NSF Certified
No
Spout Reach
12 in
WaterSense Labeled
No
Width
2-3/8 in

Starting at
$90.63
EACH
  • QUANTITY