DESCRIPTION

  • Fully glazed, 2-1/4" trapway with high performance 3" flush valve
  • High bowl with easy close seat
  • Includes polished chrome trip lever
  • Supply not included

Mirabelle® Key West 1.28 gpf Toilet Tank

MIRKW200A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Mirabelle® MIRKW240A Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Key West
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Chrome
Handle Type
Trip Lever
Height
14 in
IAPMO Listed
Yes
Length
7-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-5/8 in

Starting at
$183.38
EACH
  • QUANTITY