• Cart

DESCRIPTION

  • Must be installed in accordance with provided installation instructions

Mirabelle® 1/2 in. Volume Control Rough-in Valve

MIR6020

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
NPT
End Connections
NPT
Flow Rate
11.88 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No

Print

$62.01
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment