DESCRIPTION

  • Bottom basin rack
  • Chrome plated
  • Custom fit for your Mirabelle® sink
  • Protective bumpers and feet

Mirabelle® 13-3/4 x 25-3/4 in. Basin Rack

MIRG2513

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Mirabelle Sink Basin: Small (s), Large (l), and MIRUC309
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
13-13/16 in
Material
Stainless Steel
Width
25-3/4 in

Starting at
$64.0
EACH
  • QUANTITY

DOCUMENTS