14-4/5 x 14-4/5 in. Stainless Steel Basin Rack
Sitka 14-4/5 x 14-4/5 in. Stainless Steel Basin Rack
Frequently Purchased Together
Product Details
- Bottom basin rack
- Protective bumpers and feet
Specifications
- Brand Model Compatibility:
- 18 in Sitka Prep Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Sitka
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14-4/5 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Basin Rack
- Shape:
- Square
- Size:
- 14-4/5 in x 14-4/5 in
- WaterSense Labeled:
- No
- Width:
- 14-4/5 in