15-3/10 x 17-9/10 in. Bottom Grid
15-3/10 x 17-9/10 in. Bottom Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- MIRUC3421ZA Kitchen Sink
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 15-3/10 in
- MA Approved -:
- No
- WaterSense Labeled:
- No
- Width:
- 17-9/10 in