DESCRIPTION

  • Brushed satin
  • Digital templates are available
  • Includes mounting hardware and cutout template
  • Meets ASME/ANSI A 112.19.3M
  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • cUPC/IAPMO listed

Mirabelle® 15 x 17 in. Single Bowl Under-Mount Sink

MIRUC1517

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
13-1/2 in x 15-3/4 in x 9 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15-3/4 inx 18 in x 9 in

Starting at
$329.93
EACH
  • QUANTITY