DESCRIPTION

  • High performance 3" flush valve
  • Includes polished chrome trip lever
  • Includes slow-close seat
  • Supply not included
  • With 2-1/4" fully glazed trapway

Mirabelle® Provincetown 1.28 gpf Elongated Toilet

MIRPR241S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Chrome
Handle Type
Trip Lever
Height
31-1/2 in
IAPMO Listed
Yes
Length
29-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16 in
Toilet Bowl Length
29-1/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/4 in
Toilet Rough-In
12 in
Toilet Type
One Piece
WaterSense Labeled
Yes
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY