DESCRIPTION

  • Custom fit for your Mirabelle® sink
  • Fits large sink basin
  • Protective bumpers and feet

Mirabelle® 16-3/4 x 17-1/8 in. Basin Rack

MIRG1819

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Length
16-3/4 in
Material
Stainless Steel
Width
17-1/8 in

Starting at
$56.0
EACH
  • QUANTITY

DOCUMENTS