DESCRIPTION

  • Chrome plated
  • Custom fit for your Mirabelle sink
  • Fits large sink basin
  • Protective bumpers and feet
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle 16-3/4 x 17-7/8 in. Basin Rack

MIRG1817

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Height
16-3/4 in
Material
Stainless Steel
Width
17-7/8 in

Starting at
$33.88
EACH
  • QUANTITY

DOCUMENTS