DESCRIPTION

  • Bottom basin rack
  • Custom fit for your Mirabelle® sink
  • Fits small and large sink basin
  • Protective bumpers and feet

Mirabelle® 17-5/16 x 30-3/4 in. Basin Rack

MIRG3117

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Height
17-5/16 in
Material
Stainless Steel
Width
30-3/4 in

Starting at
$68.0
EACH
  • QUANTITY

DOCUMENTS