• Cart

DESCRIPTION

Mirabelle® Maricopa 1.75 gpm Pull-Out Kitchen Faucet Spray with Single Lever Handle

MIRXCMA100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Maricopa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4-13/16 in
Spout Reach
8-3/8 in
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS