• Cart

DESCRIPTION

  • Easy installation
  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately

Mirabelle® Custom Showering 1.8 gpm 1-Function Handshower

MIRHS4030G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/32 in
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
8-7/8 in
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Spray
Trim Only
No
WaterSense Labeled
Yes
Width
1-1/32 in

Starting at
$81.89
EACH
  • QUANTITY