• Cart

DESCRIPTION

  • Limited lifetime warranty
  • Required rough-in valve: MIR4001
  • Slip fit tub spout
  • WaterSense certified

Mirabelle® Vilamonte 1.8 gpm Tub and Shower Faucet Trim with Single Lever Handle

MIRVL8030G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Vilamonte
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Spout Only
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-3/16 in
Spout Type
Slip Fit
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$376.83
EACH
  • QUANTITY