DESCRIPTION

  • 2.2 gpm
  • Ceramic disc cartridge
  • Diverts from spray to stream without shutting off water
  • Install as a single mount or with deck plate
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Medford® 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle

MIRXMD100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Medford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
8-3/4 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS