DESCRIPTION

  • Hand shower max flow rate: 2.0 gpm at 80 psi
  • Integral diverter to hand shower
  • Separate rough-in valve allows for installation when there is no access from beneath the floor
  • Single function hand shower

Mirabelle® Pendleton 11-1/8 in. Tub Filler Faucet Trim Kit

MIRPTFS2000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12-7/16 in
Faucet Mount
Deck Mount, Wall Mount
Faucet Type
Tub Faucet
Flow Rate
9 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
40-9/16 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
11-1/8 in

Starting at
$905.83
EACH
  • QUANTITY