• Cart

DESCRIPTION

  • Shower arm and flange sold separately
  • Single-function rain showerhead

Mirabelle® Custom Showering 12 in. 2.5 gpm Round Rain Shower Showerhead

MIRRS1225R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA A112.18.1M
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
12 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
2-1/2 in
Material
Stainless Steel
NSF Certified
No
Showerhead Function
Single
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY