DESCRIPTION

  • Decorative showerhead
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Pressure balanced
  • Required accessories: Valve: MIRLSVLV1407
  • Single Handle
  • Slip-fit spout with diverter
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Cordoba® 2.2 gpm Tub and Shower Faucet with Single Cross Handle and Diverter Spout

MIRCO1HTS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Cordoba®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
4-3/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY