DESCRIPTION

  • Decorative showerhead
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Pressure balanced
  • Required accessories: Valve: PF1007
  • Single Handle
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Edenton® 2.2 gpm Tub and Shower Faucet with Single Lever Handle and Diverter Spout

MIRED1HTS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
5-9/16 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY