• Cart

DESCRIPTION

  • Easy clean spray nozzles
  • Single function body spray
  • Square shower flange

Mirabelle® 2.5 gpm Body Spray Shower Accessory

MIRBS5040

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
2-9/16 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY