DESCRIPTION

  • 5 setting multifunction self-cleaning showerhead; trim only
  • Installation, operating, care and maintenance instructions included
  • Lifetime Limited Warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Pressure balanced
  • Showerhead 2.5 gpm max.
  • Slip-fit spout with diverter
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Key West® 2.5 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle

MIRKW8030

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Key West®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Type
Slip Fit Diverter Spout
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY