• Cart

DESCRIPTION

  • 5 setting multifunction self-cleaning showerhead; trim only
  • Installation, operating, care and maintenance instructions included
  • Lifetime Limited Warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Pressure balanced
  • Showerhead 2.5 gpm max.
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

Mirabelle® Milazzo 2.5 gpm Trim Shower with Single Cross Handle

MIRML8020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Milazzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Cross
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY