DESCRIPTION

  • 1.5 GPM water saving flow rate
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Quarter-turn ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Wall-mount

Mirabelle® Bridgehurst 2.5 gpm Vessel Filler Faucet with Double Lever Handle

MIRWSBH200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Bridgehurst
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY