DESCRIPTION

  • Less shower arm and flange

Mirabelle® 2 gpm 1-Function Showerhead

MIRSH2020E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Showerhead Function
Single
WaterSense Labeled
No

Starting at
$56.06
EACH
  • QUANTITY