• Cart

DESCRIPTION

  • Brass ball joint threaded
  • Less shower arm and flange

Mirabelle® Custom Showering 2 gpm 3-Function Single Showerhead

MIRSH2040E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-1/2 in
Material
Brass
Showerhead Function
Multi
Spray Type
Full, Massage
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY