• Cart

DESCRIPTION

  • Cutout template included
  • Drop-In
  • Vitreous china with rear overflow

Mirabelle® Amberley 22-3/8 x 18-5/8 in. Drop-In Lavatory with 8 in. Center

MIRAM458

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
22-3/8 in x 18-5/8 in
Center Size
8 in
Collection
Amberley
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 or 4 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-3/8 in x 18-5/8 in x 7-7/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS