DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Edenton® 59-3/4 x 31-3/4 in. 3-Wall Alcove Whirlpools with Reversible Drain

MIREDA6032R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
53 gal
Collection
Edenton®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20-1/2 in
Horsepower
1-3/4 hp
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
Number Of Jets
65
Width
31-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY