DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St. Augustine 6-15/16 in. Toilet Tissue Holder

MIRSATH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
St. Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
4-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-15/16 in
Material
Metal

Starting at
$41.68
EACH
  • QUANTITY