• Cart

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • Integral arm rests
  • Operating capacity: 43 gal
  • Preprogrammed variable massage cycles for air massage
  • Two single-speed air switch actuators
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Provincetown 60 x 32 in. Acrylic Drop-In Whirlpool

MIRPRT6032

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10.9
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
48 gal
Collection
Provincetown
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
End
Height
20 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
65
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY