• Cart

DESCRIPTION

  • Integral arm rests
  • Jets shown not included
  • Textured slip-resistant bottom

Mirabelle® Provincetown 60 x 32 in. Drop-In Bathtub with Reversible Drain

MIRPRS6032

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112.19.7M
Capacity
48 gal
Collection
Provincetown
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
Reversible
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY