• Cart

DESCRIPTION

  • High-flow, adjustable jets
  • Integral arm rests
  • One single-speed air switch actuator
  • Operating capacity: 43 gal
  • Textured slip-resistant bottom

Mirabelle® Bradenton 60 x 32 in. Drop-In Whirlpools with Reversible Drain

MIRBDW6032

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
48 gal
Collection
Bradenton
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
20 in
Horsepower
1-3/4 hp
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
Width
32 in

Starting at
Call for Pricing
  • QUANTITY