• Cart

DESCRIPTION

  • Constructed of highest grade acrylic
  • Integral arm rests
  • Integral skirt
  • Textured slip-resistant bottom

Mirabelle® Provincetown 60 x 32 in. Left-Hand Bath Tub with Skirt

MIRPRS6032L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
48 gal
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
Left
Height
22-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY