• Cart

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • Intuitive electronic control pad
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® St Augustine® 60 x 60 in. Acrylic Corner Left Hand Air Bath (Less Skirt)

MIRSAA6060LSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
St Augustine®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
24 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
65
UL Listed
Yes
Width
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS