• Cart

DESCRIPTION

  • 60" L X 60" W X 24" H
  • 7.5 amp heated blower with 20 minute purge cycle to dry air channel
  • Capacity: 75 gal
  • Constructed of highest grade acrylic
  • Drop-In
  • Intuitive electronic control pad
  • Preprogrammed variable massage cycles for air massage
  • Side drain
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® St Augustine® 60 x 60 in. Acrylic Corner Left Hand Air Bath with Skirt

MIRSAA6060L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10.9
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
St Augustine®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
24 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
65
UL Listed
Yes
Width
60 in

Starting at
Call for Pricing
  • QUANTITY