DESCRIPTION
- 20" W X 9 1/4" H
- Extends 7"
- Mounting hardware included
- UL listed
- Uses three 60W Medium A19 lamps max
Mirabelle® Cordoba® 60W 3-Light Wall Sconce
MIRCO3LGT
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Cordoba®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 7 in
- Energy Star Compliant
- No
- Glass Type
- White
- Height
- 9-1/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Material
- Glass
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday