DESCRIPTION

  • 71" L X 40" W X 23" H
  • Capacity: 85 gal
  • Constructed of highest grade acrylic
  • Drop-In/Undermount
  • Jets shown not included
  • Side drain
  • Textured slip-resistant bottom

Mirabelle® Winter Haven® 71 x 40 in. 100 gal Drop-In Undermount Bathtub with Center Drain

MIRWHS7140

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
100 gal
Collection
Winter Haven®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
23 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
71 in
Material
Acrylic
UL Listed
No
Width
40 in

Starting at
Call for Pricing
  • QUANTITY