• Cart

DESCRIPTION

Mirabelle® Edenton 72 x 36 in. 90 gal Acrylic Bath Tub

MIREDS7236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
90 gal
Collection
Edenton
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
23-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY