• Cart

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Edenton™ 72 x 36 in. Drop-In Whirlpools with Reversible Drain

MIREDA7236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
83 gal
Collection
Edenton™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
23-1/4 in
Horsepower
1-3/4 hp
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
65
Width
36 in

Starting at
Call for Pricing
  • QUANTITY