DESCRIPTION

  • Factory installed backflow prevention check valve

Mirabelle® California Energy Commission Registered 2.0 GPM 5F H/SHWR CP

MIRHS4050E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Showerhead Function
5
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY