• Cart

DESCRIPTION

Mirabelle® Cordelia Hand Spray with Check Valve

MIR528030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle® MIRXCCD100 Single Handle Pull Down Kitchen Faucet
CARB OTC LEED Compliant
No
Collection
Cordelia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.8 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY