DESCRIPTION

  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Optional accessories: Extension kit: MIR36031207; Replacement cartridge: MIR41131000
  • Push button diverter
  • Required accessories: Valve: MIR289710999
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Winter Haven® Non-Thermostatic Valve Trim with Integral Volume Control and Diverter

MIRWH34710

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Collection
Winter Haven®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-9/32 in

Starting at
Call for Pricing
  • QUANTITY