• Cart

DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® Cordoba Robe Hook

MIRCORH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cordoba
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Zinc Alloy

Starting at
Call for Pricing
  • QUANTITY