• Cart

DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Pivot open design
  • Zinc alloy die-cast posts

Mirabelle® Provincetown Toilet Tissue Holder

MIRPRTH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Provincetown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-3/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-2/5 in
Material
Metal
Width
9-3/5 in

Starting at
$28.62
EACH
  • QUANTITY