DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Bridgehurst® Towel Ring

MIRBHTR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bridgehurst®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Material
Brass

Starting at
Call for Pricing
  • QUANTITY