• Cart

DESCRIPTION

  • 3/4" volume control min: 2 1/4" (57mm) max: 4" (101.6mm)
  • For use with volume controls
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Optional accessories: MIR3491012 Extension kit; MIR5711502 Replacement volume control cartridge
  • Required accessories: Valve: MIR3221401
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Winter Haven® Volume Control Transfer Valve Trim

MIRWH34148

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Collection
Winter Haven®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Knob
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves

Starting at
Call for Pricing
  • QUANTITY