• Cart

DESCRIPTION

  • Round wall supply elbow

Mirabelle® Wall Supply Round Elbow

MIRWE2060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
Type
Wall Supply Round Elbow
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY