DESCRIPTION

  • Covered under 1 year limited warranty
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Supply line not included

Mirabelle® Winter Haven® Toilet Bowl in White

MIRWH240WH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
Collection
Winter Haven®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-7/8 in
Toilet Bowl Length
27-3/16 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-3/16 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS