18 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Polished Chrome
This product has been replaced by
Manufacturer Part #SHRSA181CP
Custom Showering 18 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.25, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 17-5/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 18 in
- Spout Reach:
- 1-9/16 in
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes